Zurn Z5795 - Vitreous China Waterless Urinal
See all 3 items in product family

Zurn Z5795 - Vitreous China Waterless Urinal

Item #: WBB167177

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 456.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Zurn Z5795 - Vitreous China Waterless Urinal

ZURN Z5795 Waterless Urinal. Wall hung vitreous china urinal with integral trap and drain line connection. No special tools required to maintain the trap seal. Zurn green sealant maintains a sanitary, environmentally friendly and odor free installation. Furnished complete with two wall hanger brackets, fasteners, telescoping flange drain line connection, premeasured green sealant bottles, and drain line gasket. Shipping Weight: 66 lbs

Documents are in PDF format

Product Specifications

    • WIDTH INCHES19 (48.26 cm)
    • DEPTH INCHES14-1/4 (36.2 cm)
    • HEIGHT INCHES26-3/4 (67.95 cm)
    • COLOR FINISHWhite
    • ADA COMPLIANTYes
    • BOWL RIM HEIGHT INCHES24 (60.96 cm)
    • BRANDZurn
    • CONNECTION TYPENo Spud
    • CONSTRUCTIONVitreous China
    • GALLONS PER FLUSHWaterless
    • MANUFACTURERS PART NUMBERZ5795
    • PSI--
    • SPUD PLACEMENTNo Spud
    • SPUD SIZE INCHES--
    • STYLEWall Mounted
    • TYPEWall Mounted
    • WEIGHT LBS66 (30 kg)
    • SERIESZ5795