Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With 4" Centers

American Standard 9140.047.020 Wheelchair User Bathroom Sink, Single Hole Faucet
See all 7 items in product family

American Standard 9140.047.020 Wheelchair User Bathroom Sink, Single Hole Faucet

Item #: WBB32021

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 749.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
American Standard WHEELCHAIR USERS 9140.047.020 Square Lavatory Sink, Single Hole Faucet

Features:
  • Vitreous china
  • Wall mount sink
  • Front overflow
  • For concealed arms support (by others)
  • Faucet ledge
  • For single hole faucets


Documents are in PDF format

Product Specifications

    • BRANDAmerican Standard®
    • COMPARTMENT DEPTH INCHES6-5/8 (16.83 cm)
    • LENGTH INCHES20 (50.8 cm)
    • WEIGHT LBS56 (25.45 kg)
    • WIDTH INCHES27 (68.58 cm)
    • MOUNTING TYPEWall
    • MANUFACTURERS PART NUMBER9140.047.020
    • MODEL--
    • FAUCET HOLES1
    • ADA COMPLIANTYes
    • FAUCET CENTERS INCHES--
    • COLOR FINISHWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.