Premium SS Non-NSF Drainboard - 30 x 30
See all 9 items in product family

Premium SS Non-NSF Drainboard - 30 x 30

Item #: WBB199030

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 537.00
Product Information
Customer Review
Product Q&A
Accessories
Premium SS Non-NSF Drainboard - 30 x 30

This Stainless Steel Drainboard features a 14 gauge type 304 stainless steel body. Designed with a 3" splash on three sides to prevent spillage. Two 16 gauge stainless steel 1 5/8" O.D. tubing with 1" metal bullet feet are included. Welded for superior strength and polished to a #4 blended finish. Drain board measures 30""L x 30""W. Easy assembly.

Product Specifications

    • BRANDAero Manufacturing
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONDrainboard
    • LENGTH INCHES30 (76.2 cm)
    • STAINLESS SERIES304
    • STEEL GAUGE14
    • WIDTH INCHES30 (76.2 cm)
    • NSF CERTIFIEDNo
    • MANUFACTURERS PART NUMBER2D-3030
    • ASSEMBLYUnassembled
    • CAPACITY CUBIC FEET3 (.08 cu. m)