Economy SS Non-NSF Drainboard - 54 x 30
See all 12 items in product family

Economy SS Non-NSF Drainboard - 54 x 30

Item #: WBB199037

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $625.00
Product Information
Customer Review
Product Q&A
Accessories
Economy SS Non-NSF Drainboard - 54 x 30

This Stainless Steel Drainboard features a 16 gauge type 430 stainless steel body. Designed with a 3" splash on three sides to prevent spillage. Two 16 gauge stainless steel 1 5/8" O.D. tubing with 1" metal bullet feet are included. Welded for superior strength and polished to a #4 blended finish. Drain board measures 54"L x 30"W. Easy assembly.

Product Specifications

    • BRANDAero Manufacturing
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONDrainboard
    • LENGTH INCHES54 (137.16 cm)
    • STAINLESS SERIES430
    • STEEL GAUGE16
    • WIDTH INCHES30 (76.2 cm)
    • MANUFACTURERS PART NUMBER4D-3054
    • ASSEMBLYUnassembled
    • CAPACITY CUBIC FEET5 (.14 cu. m)
    • NSF CERTIFIEDNo