Economy SS Non-NSF Drainboard - 36 x 30
See all 12 items in product family

Economy SS Non-NSF Drainboard - 36 x 30

Item #: WBB199033

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 459.95
Product Information
Customer Review
Product Q&A
Accessories
Economy SS Non-NSF Drainboard - 36 x 30

This Stainless Steel Drainboard features a 16 gauge type 430 stainless steel body. Designed with a 3" splash on three sides to prevent spillage. Two 16 gauge stainless steel 1 5/8" O.D. tubing with 1" metal bullet feet are included. Welded for superior strength and polished to a #4 blended finish. Drain board measures 36"L x 30"W. Easy assembly.

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result