Economy SS Non-NSF Drainboard - 18 x 30
See all 12 items in product family

Economy SS Non-NSF Drainboard - 18 x 30

Item #: WBB199035

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $354.95
Product Information
Customer Review
Product Q&A
Accessories
Economy SS Non-NSF Drainboard - 18 x 30

This Stainless Steel Drainboard features a 16 gauge type 430 stainless steel body. Designed with a 3" splash on three sides to prevent spillage. Two stainless steel support brackets are included. Welded for superior strength and polished to a #4 blended finish. Drain board measures 18" from left to right and 30" from front to back. Easy assembly.

Product Specifications

    • BRANDAero Manufacturing
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONDrainboard
    • LENGTH INCHES18 (45.72 cm)
    • STAINLESS SERIES430
    • STEEL GAUGE16
    • WIDTH INCHES30 (76.2 cm)
    • NSF CERTIFIEDNo
    • MANUFACTURERS PART NUMBER4D-3018
    • ASSEMBLYUnassembled
    • CAPACITY CUBIC FEET2 (.06 cu. m)