Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero 3F2-1836 Delux Two Compartment NSF Sink - 36"Wx18"D

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Aero 3F2-1836 Delux Two Compartment NSF Sink - 36"Wx18"D

Item #: WBB198041

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,186.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Two Bowl SS NSF Sink - 16GA 304 36"Wx18"D

This Two-Compartment Sink features a 16 gauge stainless steel body. Designed with 18 gauge stainless steel strip to cover seams between bowls. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 36"Wx18"D. Easy assembly. NSF Listed.

Product Specifications

    • COMPARTMENT DEPTH INCHES14 (35.56 cm)
    • DEPTH INCHES14 (35.56 cm)
    • ASSEMBLYUnassembled
    • FAUCET HOLES2
    • STAINLESS SERIES304
    • COMPARTMENT QUANTITY2
    • LENGTH INCHES77-1/2 (196.85 cm)
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • DESCRIPTIONNSF Listed Sink
    • WIDTH INCHES24 (60.96 cm)
    • BACKSPLASH HEIGHT INCHES10 (25.4 cm)
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES36 (91.44 cm)
    • DRAINBOARD LENGTH INCHES--
    • FAUCET CENTERS INCHES8 (20.32 cm)
    • LEG QUANTITY6
    • HEIGHT INCHES42-1/2 (107.95 cm)
    • STYLENo Drainboards
    • DRAIN ROUGH-IN LOCATIONS20.75 / 12.25 / 36
    • CAPACITY CUBIC FEET23 (.65 cu. m)
    • BRANDAero Manufacturing
    • COMPARTMENT WIDTH INCHES18 (45.72 cm)
    • MANUFACTURERS PART NUMBER3F2-1836
    • WEIGHT LBS124 (56.36 kg)
    • CONSTRUCTIONStainless Steel
    • STEEL GAUGE16

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.