Previous

Item in product family

Next

Item in product family
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
Stainless Steel Mop & Maintenance Sink

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Stainless Steel Mop & Maintenance Sink

Item #: WB184472

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 593.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stainless Steel Mop & Maintenance Sink
Constructed of durable 16 gauge 304 stainless steel with hemmed edges for safety. Mop and maintenance sink provides for maximum corrosion resistance. All sinks have an 8"H backsplash, 1-1/2" diameter 304 stainless steel legs with adjustable levelers. Faucet spacing on 8" centers (4" on hand sinks) 1/2" hot and cold water supply. 41" overall height. Faucet sold separately.

Product Specifications

    • BACKSPLASH HEIGHT INCHES8-3/4 (22.23 cm)
    • BRANDAero Manufacturing
    • COMPARTMENT DEPTH INCHES14 (35.56 cm)
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES41-1/4 (104.78 cm)
    • LENGTH INCHES24 (60.96 cm)
    • OVERALL WIDTH INCHES27 (68.58 cm)
    • STAINLESS SERIES304
    • STEEL GAUGE16
    • STYLENo Drainboards
    • WEIGHT LBS46 (20.91 kg)
    • WIDTH INCHES21 (53.34 cm)
    • FAUCET CENTERS INCHES8 (20.32 cm)
    • FAUCET HOLES2
    • COMPARTMENT WIDTH INCHES21 (53.34 cm)
    • COMPARTMENT LENGTH INCHES24 (60.96 cm)
    • COMPARTMENT QUANTITY1
    • MODEL184472
    • MANUFACTURERS PART NUMBER3S1-2124-8
    • ASSEMBLYAssembled
    • COLOR FINISHGray
    • NSF CERTIFIEDNo
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Gets the job done

Your review: Sturdy sink for heavy duty mops.

Is this review helpful?

not well explained/pictured/advertised

Your review: From the photo, a buyer would think this sink was a standard commercial unit. In fact, the interior edges are crudely welded and caulked (badly) with grey caulk. I would concede that the product is described as a maintenance sink but it should be much more clear that the sink is aesthetically unsuitable for anywhere but an unlighted mop closet. Clearly this sink has a place, but it is not a place where the overall look is of any concern whatsoever.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed