Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Compartment Sink
See all 60 items in product family

Stainless Steel Compartment Sink

Item #: WB186566

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 819.00
Product Information
Customer Review
Product Q&A
Accessories
2 Compartment Stainless Steel Sink
Constructed of durable 16 gauge stainless steel with hemmed edges for safety. Compartment sinks are 430 stainless steel, best suited for soap and water applications. All sinks have an 8"H backsplash, 1-1/2" diameter 304 stainless steel legs with adjustable levelers. Faucet spacing on 8" centers (4" on hand sinks) 1/2" hot and cold water supply. 41" overall height.

Product Specifications

    • BRANDAero Manufacturing
    • COMPARTMENT DEPTH INCHES14 (35.56 cm)
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES14 (35.56 cm)
    • HEIGHT INCHES41-1/4 (104.78 cm)
    • LENGTH INCHES18 (45.72 cm)
    • OVERALL WIDTH INCHES39 (99.06 cm)
    • STAINLESS SERIES304
    • STEEL GAUGE14
    • STYLENo Drainboards
    • WEIGHT LBS86 (39.09 kg)
    • WIDTH INCHES21 (53.34 cm)
    • MODEL186566
    • COMPARTMENT WIDTH INCHES21 (53.34 cm)
    • COMPARTMENT QUANTITY2
    • COMPARTMENT LENGTH INCHES18 (45.72 cm)
    • FAUCET HOLES2
    • FAUCET CENTERS INCHES8 (20.32 cm)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • NSF CERTIFIEDNo
    • MANUFACTURERS PART NUMBER4S2-2118

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.