Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Compartment Sink

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Stainless Steel Compartment Sink

Item #: WB186564

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 652.00
Product Information
Customer Review
Product Q&A
Accessories
1 Compartment Stainless Steel Sink
Constructed of durable 16 gauge stainless steel with hemmed edges for safety. Compartment sinks are 430 stainless steel, best suited for soap and water applications. All sinks have an 8"H backsplash, 1-1/2" diameter 304 stainless steel legs with adjustable levelers. Faucet spacing on 8" centers (4" on hand sinks) 1/2" hot and cold water supply. 41" overall height.

Product Specifications

    • BACKSPLASH HEIGHT INCHES8-3/4 (22.23 cm)
    • BRANDAero Manufacturing
    • COMPARTMENT DEPTH INCHES14 (35.56 cm)
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES41-1/4 (104.78 cm)
    • LENGTH INCHES24 (60.96 cm)
    • OVERALL WIDTH INCHES27 (68.58 cm)
    • STAINLESS SERIES304
    • STEEL GAUGE16
    • STYLENo Drainboards
    • WEIGHT LBS47 (21.36 kg)
    • WIDTH INCHES24 (60.96 cm)
    • FAUCET CENTERS INCHES8 (20.32 cm)
    • ASSEMBLYAssembled
    • FAUCET HOLES2
    • MODEL186564
    • COLOR FINISHGray
    • COMPARTMENT QUANTITY1
    • COMPARTMENT WIDTH INCHES24 (60.96 cm)
    • MANUFACTURERS PART NUMBER4S1-2424
    • NSF CERTIFIEDNo
    • COMPARTMENT LENGTH INCHES24 (60.96 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Stainless Steel Compartment Sink

Your review: Received sink earlier this week and it really looks great and is more than I expected. I hope to have the sink installed next week and it really looks too good to use as a "clean-up" all purpose sink.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.