Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premium SS Non-NSF One Bowl Sink - 48 x 30

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Premium SS Non-NSF One Bowl Sink - 48 x 30

Item #: WBB199245

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,433.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Premium SS Non-NSF One Bowl Sink - 48 x 30

This Stainless Steel One Compartment Sink features a 14 gauge type 304 stainless steel body. It also includes 16 gauge type 304 series stainless steel tubing complete with 1" adjustable impact resistant white metal feet. Stainless steel gusset is machine welded 360 deg. to a stainless steel triangular plate with gusset plated is fully welded underneath the sink and polished to a #4 blended finish. Sink measures 48"L x 30"W. Easy assembly.

Product Specifications

    • COMPARTMENT DEPTH INCHES14 (35.56 cm)
    • FAUCET CENTERS INCHES8 (20.32 cm)
    • ASSEMBLYUnassembled
    • LEG QUANTITY4
    • HEIGHT INCHES41-1/4 (104.78 cm)
    • STYLENo Drainboards
    • FAUCET HOLES2
    • DRAIN ROUGH-IN LOCATIONS25.5 / 17
    • CAPACITY CUBIC FEET21 (.59 cu. m)
    • STAINLESS SERIES304
    • BRANDAero Manufacturing
    • COMPARTMENT QUANTITY1
    • LENGTH INCHES51 (129.54 cm)
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • COMPARTMENT WIDTH INCHES30 (76.2 cm)
    • DESCRIPTIONNon-NSF Sink
    • MANUFACTURERS PART NUMBER2S1-3048
    • CONSTRUCTIONStainless Steel
    • WIDTH INCHES33-1/2 (85.09 cm)
    • BACKSPLASH HEIGHT INCHES8-3/4 (22.23 cm)
    • NSF CERTIFIEDNo
    • STEEL GAUGE14
    • COMPARTMENT LENGTH INCHES48 (121.92 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.