One Bowl Economy SS NSF Sink with two 20"W Drainboards - 20"Wx20"D

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

One Bowl Economy SS NSF Sink with two 20"W Drainboards - 20"Wx20"D

Item #: WBB198921

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,638.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
One Bowl SS NSF Sink with two 20"W Drainboards - 16GA 304/430 20"Wx20"D

This One-Compartment Sink features a 16 gauge 304-type stainless steel bowl and 430-type stainless steel body. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 20"Wx20"D with two 20"W Drainboards. Easy assembly. NSF

Product Specifications

    • BACKSPLASH HEIGHT INCHES7 (17.78 cm)
    • BRANDAero Manufacturing
    • COMPARTMENT DEPTH INCHES14 (35.56 cm)
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONNSF Listed Sink with Two Drainboards
    • HEIGHT INCHES35 (88.9 cm)
    • LEG QUANTITY4
    • LENGTH INCHES63 (160.02 cm)
    • STAINLESS SERIES304/430
    • STEEL GAUGE16
    • STYLELeft & Right Drainboards
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • WEIGHT LBS100 (45.45 kg)
    • WIDTH INCHES26 (66.04 cm)
    • ASSEMBLYUnassembled
    • FAUCET HOLES2
    • COMPARTMENT QUANTITY1
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES20 (50.8 cm)
    • DRAINBOARD LENGTH INCHES20 (50.8 cm)
    • FAUCET CENTERS INCHES8 (20.32 cm)
    • DRAIN ROUGH-IN LOCATIONS31.25 / 13.25
    • CAPACITY CUBIC FEET15 (.42 cu. m)
    • COMPARTMENT WIDTH INCHES20 (50.8 cm)
    • MANUFACTURERS PART NUMBERMF1-2020-20LR

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result