Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
One Bowl Economy SS NSF Sink with 30"W Left Drainboard - 16"Wx21"D

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

One Bowl Economy SS NSF Sink with 30"W Left Drainboard - 16"Wx21"D

Item #: WBB198613

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,491.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
One Bowl SS NSF Sink with 30"W Left Drainboard - 16GA 304/430 16"Wx21"D

This One-Compartment Sink features a 16 gauge 304-type stainless steel bowl and 430-type stainless steel body. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 16"Wx21"D with 30"W Left Drainboard. Easy assembly. NSF

Product Specifications

    • BACKSPLASH HEIGHT INCHES7 (17.78 cm)
    • BRANDAero Manufacturing
    • COMPARTMENT DEPTH INCHES14 (35.56 cm)
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONNSF Listed Sink with Left Drainboard
    • HEIGHT INCHES35 (88.9 cm)
    • LEG QUANTITY4
    • LENGTH INCHES50-1/3 (127.85 cm)
    • STAINLESS SERIES304/430
    • STEEL GAUGE16
    • STYLELeft Drainboard
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • WEIGHT LBS95 (43.18 kg)
    • WIDTH INCHES27 (68.58 cm)
    • CAPACITY CUBIC FEET16 (.45 cu. m)
    • NSF CERTIFIEDYes
    • FAUCET CENTERS INCHES8 (20.32 cm)
    • COMPARTMENT QUANTITY1
    • DRAINBOARD LENGTH INCHES30 (76.2 cm)
    • COMPARTMENT LENGTH INCHES16 (40.64 cm)
    • COMPARTMENT WIDTH INCHES21 (53.34 cm)
    • FAUCET HOLES2
    • ASSEMBLYUnassembled
    • MANUFACTURERS PART NUMBERMF1-2116-30L
    • DRAIN ROUGH-IN LOCATIONS10.75 / 13.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.