Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero  Mfg. Deluxe Deluxe 1-Bowl Sink- 3F1-2116-18R

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Aero Mfg. Deluxe Deluxe 1-Bowl Sink- 3F1-2116-18R

Item #: WBB198047

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,553.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
One Bowl SS NSF Sink with 18"W Right Drainboard - 16GA 304 16"Wx21"D

This One-Compartment Sink features a 16 gauge stainless steel body. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 16"Wx21"D with 18"W Right Drainboard. Easy assembly. NSF Listed.

Product Specifications

    • COMPARTMENT DEPTH INCHES14 (35.56 cm)
    • ASSEMBLYUnassembled
    • FAUCET HOLES2
    • STAINLESS SERIES304
    • COMPARTMENT QUANTITY1
    • LENGTH INCHES38-1/3 (97.37 cm)
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • DESCRIPTIONNSF Listed Sink with Right Drainboard
    • WIDTH INCHES27 (68.58 cm)
    • BACKSPLASH HEIGHT INCHES7 (17.78 cm)
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES16 (40.64 cm)
    • DRAINBOARD LENGTH INCHES18 (45.72 cm)
    • FAUCET CENTERS INCHES8 (20.32 cm)
    • LEG QUANTITY4
    • HEIGHT INCHES34-1/2 (87.63 cm)
    • STYLERight Drainboard
    • DRAIN ROUGH-IN LOCATIONS10.75 / 13.75
    • CAPACITY CUBIC FEET13 (.37 cu. m)
    • BRANDAero Manufacturing
    • COMPARTMENT WIDTH INCHES21 (53.34 cm)
    • MANUFACTURERS PART NUMBER3F1-2116-18R
    • WEIGHT LBS85 (38.64 kg)
    • CONSTRUCTIONStainless Steel
    • STEEL GAUGE16

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.