Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
One Bowl Aerospec SS NSF Sink with 24"W Right Drainboard - 20"Wx20"D

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

One Bowl Aerospec SS NSF Sink with 24"W Right Drainboard - 20"Wx20"D

Item #: WBB198195

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,004.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
One Bowl SS NSF Sink with 24"W Right Drainboard - 14GA 304 20"Wx20"D

This One-Compartment Sink features a 14 gauge stainless steel body and is designed with a full 10" backsplash. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 20"Wx20"D with 24"W Left Drainboard. Easy assembly. NSF Listed.

Product Specifications

    • BACKSPLASH HEIGHT INCHES10 (25.4 cm)
    • BRANDAero Manufacturing
    • COMPARTMENT DEPTH INCHES14 (35.56 cm)
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONNSF Listed Sink with Right Drainboard
    • HEIGHT INCHES34-1/2 (87.63 cm)
    • LEG QUANTITY4
    • LENGTH INCHES48-1/3 (122.77 cm)
    • STAINLESS SERIES304
    • STEEL GAUGE14
    • STYLERight Drainboard
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • WEIGHT LBS105 (47.73 kg)
    • WIDTH INCHES26 (66.04 cm)
    • FAUCET CENTERS INCHES8 (20.32 cm)
    • FAUCET HOLES2
    • COMPARTMENT WIDTH INCHES20 (50.8 cm)
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES20 (50.8 cm)
    • DRAIN ROUGH-IN LOCATIONS12.75 / 13.25
    • MANUFACTURERS PART NUMBER2F1-2020-24R
    • DRAINBOARD LENGTH INCHES24 (60.96 cm)
    • COMPARTMENT QUANTITY1
    • CAPACITY CUBIC FEET17 (.48 cu. m)
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.