Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Four Bowl Economy SS NSF Sink - 24"Wx24"D
See all 60 items in product family

Four Bowl Economy SS NSF Sink - 24"Wx24"D

Item #: WBB198947

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,927.00
Product Information
Customer Review
Product Q&A
Accessories
Four Bowl SS NSF Sink - 16GA 304/430 24"Wx24"D

This Four-Compartment Sink features a 16 gauge 304-type stainless steel bowl and 430-type stainless steel body. Designed with 18 gauge stainless steel strip to cover seams between bowls. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 24"Wx24"D. Easy assembly. NSF

Product Specifications

    • BACKSPLASH HEIGHT INCHES7 (17.78 cm)
    • BRANDAero Manufacturing
    • COMPARTMENT DEPTH INCHES14 (35.56 cm)
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONNSF Listed Sink
    • HEIGHT INCHES39-1/2 (100.33 cm)
    • LEG QUANTITY6
    • LENGTH INCHES101-1/2 (257.81 cm)
    • STAINLESS SERIES304/430
    • STEEL GAUGE16
    • STYLENo Drainboards
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • WEIGHT LBS185 (84.09 kg)
    • WIDTH INCHES30 (76.2 cm)
    • MANUFACTURERS PART NUMBERMF4-2424
    • CAPACITY CUBIC FEET37 (1.05 cu. m)
    • FAUCET CENTERS INCHES8 (20.32 cm)
    • COMPARTMENT QUANTITY4
    • FAUCET HOLES4
    • ASSEMBLYUnassembled
    • COMPARTMENT WIDTH INCHES24 (60.96 cm)
    • COMPARTMENT LENGTH INCHES24 (60.96 cm)
    • NSF CERTIFIEDYes
    • DRAINBOARD LENGTH INCHES--
    • DRAIN ROUGH-IN LOCATIONS14.75 / 15.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.