Sewage Pumps
Height Range (in)
Width
Type
Brand
Material
Color
Price
Horsepower
1/2 HP
Discharge Connection Size
2 in
Voltage
115 V
Gallons per Minute
128 gal/min
Power-Flo 3/4HP Automatic Sewage Pump 115V 2" Discharge Vertical Float Switch 10' Cord
Horsepower
3/4 HP
Discharge Connection Size
2 in
Voltage
115 V
Gallons per Minute
100 gal/min
Zoeller Waste-Mate E284 Non-Automatic Submersible Sewage Pump 284-0004, 2" Discharge, 1 HP
Horsepower
1 HP
Discharge Connection Size
2 in
Voltage
230 V
Gallons per Minute
179 gal/min
Horsepower
1/2 HP
Discharge Connection Size
2 in
Voltage
115 V
Gallons per Minute
120 gal/min
Horsepower
1/2 HP
Discharge Connection Size
1-1/4 in
Voltage
115 V
Gallons per Minute
32 gal/min
Zoeller Waste-Mate M292 Automatic High Head Submersible Sewage Pump 292-0001, 1/2 HP
Horsepower
1/2 HP
Discharge Connection Size
2 in
Voltage
115 V
Gallons per Minute
140 gal/min