Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Commercial & Industrial Tubing

Commercial and industrial tubing, crafted from materials like metal, plastic, or composites, exhibits resilience to extreme temperatures and diverse pressure levels, facilitating the secure transport of fluids or gases. Its versatile utility extends across various sectors, including plumbing, construction, vehicle fuel systems, manufacturing processes, and medical applications.
127 Results

Ships From Canada

Availability

Type

Size

View All Length
View All Material
View All Price
127 Results
Compare
BESTSELLER
1
1
$299.95
In Stock, Ships in 3-4 days
Compare
BESTSELLER
1
1
$129.95
Ships Same Day

Wall Thickness

1/16 in

Length

100 ft

Outside Dimension

5/8"

Durometer

60 - 70A

Compare
1
1
$135.95
Ships Same Day
Compare
1
1
$9.50
Ships Same Day

Wall Thickness

1/32 in

Length

25 ft

Outside Dimension

1/8"

Durometer

65A

Compare
1
1
$129.95
In Stock, Ships in 3-4 days

Wall Thickness

7/32 in

Length

100 ft

Compare
1
1
$139.95
In Stock, Ships in 3-4 days

Wall Thickness

1/8 in

Length

100 ft