APG Fluoroelastomer 75 Duro Viton® O-Ring - 1.171 I.D., 1.403 O.D. - Min Qty 100
See all 20 items in product family

APG Fluoroelastomer 75 Duro Viton® O-Ring - 1.171 I.D., 1.403 O.D. - Min Qty 100

Item #: WBB253437

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 100 ($36.00)

Price: $0.36

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Fluoroelastomer 75 Duro Viton® O-Ring - 1.171 I.D., 1.403 O.D.

Made from fluoroelastomer for excellent mechanical and physical properties, a wide spectrum of chemical compatibility and for long lasting durability. Helps block passage of gasses and liquids and provides good resistance to petroleum products, low compression set and high temperature resistance. Works well for vacuum service and low gas permeability. Operates in temperatures ranging from -15°F to 400°F. Nominal dimensions are 1.171" inside diameter, 1.403" outside diameter, and 0.116" cross section. Package quantity is 1.

Product Specifications

    • COLOR FINISHBlack
    • TEMPERATURE RANGE-15°F to +400°F
    • NOMINAL OUTSIDE DIAMETER INCHES1.403 (3.56 cm)
    • MANUFACTURERS PART NUMBERZGIV70916
    • DUROMETER75
    • CONSTRUCTIONFluoroelastomer
    • NOMINAL INSIDE DIAMETER INCHES1.171 (2.97 cm)
    • NOMINAL CROSS SECTION INCHES0.116 (.29 cm)
    • PACKAGE QUANTITY1
    • UNIVERSAL DASH NUMBER568-916
    • BRANDAPG