APG Fluoroelastomer 75 Duro Viton® O-Ring - 1-7/8 I.D., 2-1/4 O.D. - Min Qty 50
See all 87 items in product family

APG Fluoroelastomer 75 Duro Viton® O-Ring - 1-7/8 I.D., 2-1/4 O.D. - Min Qty 50

Item #: WBB253117

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 50 ($68.00)

Price: $1.36

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This standard o-ring is made from fluoroelastomer (Viton®) 75 Duro material. Temperature range -15°F to +400°F . O-Ring has excellent mechanical and physical properties. Features good resistance to petroleum products, low compression set, and high temperature resistance. Wide spectrum of chemical compatibility. Nominal dimensions are 1-7/8" inside diameter, 2-1/4" outside diameter, and 3/16" cross section.

Product Specifications

    • COLOR FINISHBlack
    • TEMPERATURE RANGE-15°F to +400°F
    • NOMINAL OUTSIDE DIAMETER INCHES2-1/4 (5.72 cm)
    • MANUFACTURERS PART NUMBERZGIV70328
    • DUROMETER75
    • CONSTRUCTIONFluoroelastomer
    • NOMINAL INSIDE DIAMETER INCHES1-7/8 (4.76 cm)
    • NOMINAL CROSS SECTION INCHES3/16 (.48 cm)
    • PACKAGE QUANTITY1
    • UNIVERSAL DASH NUMBER568-328
    • BRANDAPG