APG Buna 70 Duro Nitrile O-Ring - 18 I.D., 18-1/4 O.D. - Min Qty 15
See all 84 items in product family

APG Buna 70 Duro Nitrile O-Ring - 18 I.D., 18-1/4 O.D. - Min Qty 15

Item #: WBB252978

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 15 ($38.40)

Price: $2.56

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This standard o-ring is made from nitrile (buna N) 70 Duro material. Temperature range of -40°F to +250°F. Features an excellent resistance to petroleum products. Also has excellent compression set, tear resistance and abrasion resistance. Does not have good resistance to ozone, sunlight or weather. Nominal dimensions are 18" inside diameter, 18-1/4" outside diameter, and 1/8" cross section.

Product Specifications

    • COLOR FINISHBlack
    • TEMPERATURE RANGE-40°F to +250°F
    • NOMINAL OUTSIDE DIAMETER INCHES18-1/4 (46.36 cm)
    • MANUFACTURERS PART NUMBERZGIH70284
    • DUROMETER70
    • CONSTRUCTIONNitrile
    • NOMINAL INSIDE DIAMETER INCHES18 (45.72 cm)
    • NOMINAL CROSS SECTION INCHES1/8 (.32 cm)
    • PACKAGE QUANTITY1
    • UNIVERSAL DASH NUMBER568-284
    • BRANDAPG