Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

O-Rings & Seals


(1,388 Items)
Sub Category
Buna O-Rings (730)
Remove
Buna 70 Duro Nitrile O-Ring - 15/16 I.D., 1-5/16 O.D.
Remove

      Items
Buna 70 Duro Nitrile O-Ring - 15/16 I.D., 1-5/16 O.D. Buna 70 Duro Nitrile O-Ring - 15/16 I.D., 1-5/16 O.D.


Buna 70 Duro Nitrile O-Ring - 15/16 I.D., 1-5/16 O.D.
Buna 70 Duro Nitrile O-Ring - 15/16 I.D., 1-5/16 O.D.
Availability:  Usually ships in 2 to 5 days
Stock No: WBB253013
Minimum Purchase Quantity: 334
Price: $0.07

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This standard o-ring is made from nitrile (buna N) 70 Duro material. Temperature range of -40°F to +250°F. Features an excellent resistance to petroleum products. Also has excellent compression set, tear resistance and abrasion resistance. Does not have good resistance to ozone, sunlight or weather. Nominal dimensions are 15/16" inside diameter, 1-5/16" outside diameter, and 3/16" cross section.

Product Specifications
TEMPERATURE RANGE -40°F to +250°F
BRAND APG
UNIVERSAL DASH NUMBER 568-317
CONSTRUCTION Nitrile
PACKAGE QUANTITY 1
COLOR FINISH Black
NOMINAL CROSS SECTION INCHES 3/16 (.48 cm)
NOMINAL OUTSIDE DIAMETER INCHES 1-5/16 (3.33 cm)
NOMINAL INSIDE DIAMETER INCHES 15/16 (2.38 cm)
MANUFACTURER PART NUMBER ZGIH70317


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.645.0878.


Customers Who Bought This Item Also Bought
Ball Valve Stainless Steel Threaded

Ball Valve Stainless Steel Threaded

From $30.95
select
Qty: Add to Cart
1" Wye Strainer, Lead-Free, FNPT x FNPT

1" Wye Strainer, Lead-Free, FNPT x FNPT

From $26.95
select
Qty: Add to Cart
Pipe Joint Compound 1/2 Pint, Thread Sealant

Pipe Joint Compound 1/2 Pint, Thread Sealant

From $4.35
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.645.0878

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


All prices in Canadian dollars. Shipping and handling shown in cart includes pre-paid freight from a stocking location in the US.
No additional duties or fees (additional fees and duties will be the responsibility of the customer if collect freight is selected.)
Global Industrial US
Computer & Electronics
Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Copyright © 2013 by Global Industrial Canada Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(52)