Hose Clamps
Ships From Canada
Availability
Type
Brand
Color
Price
Max Clamping Diameter
2-1/2 in
Min Clamping Diameter
2-3/16 in
Package Quantity
1
Band Material
Stainless Steel
Max Clamping Diameter
1-11/16 in
Min Clamping Diameter
1-5/16 in
Package Quantity
1
Width
3/4 in
Max Clamping Diameter
2-5/8 in
Min Clamping Diameter
2-5/16 in
Package Quantity
1
Band Material
Stainless Steel
Max Clamping Diameter
1-7/8 in
Min Clamping Diameter
1-5/8 in
Package Quantity
1
Width
9/16 in
Apache 48016998 1/4" - 5/8" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band
Max Clamping Diameter
5/8 in
Min Clamping Diameter
1/4 in
Package Quantity
1
Band Material
Stainless Steel
Max Clamping Diameter
4-9/16 in
Min Clamping Diameter
4-1/4 in
Package Quantity
1
Band Material
Stainless Steel
Max Clamping Diameter
3-3/16 in
Min Clamping Diameter
2-7/8 in
Package Quantity
1
Band Material
Stainless Steel
Apache 48017001 5/16" - 7/8" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band
Max Clamping Diameter
7/8 in
Min Clamping Diameter
5/16 in
Package Quantity
1
Band Material
Stainless Steel
Max Clamping Diameter
3-5/8 in
Min Clamping Diameter
3-5/16 in
Package Quantity
1
Width
9/16 in
Max Clamping Diameter
3-3/4 in
Min Clamping Diameter
3-7/16 in
Package Quantity
1
Band Material
Stainless Steel
Apache 48008518 3-1/8" - 5" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band
Max Clamping Diameter
5 in
Min Clamping Diameter
3-1/8 in
Package Quantity
1
Band Material
Stainless Steel
Apache 40029130 CP0899 2" Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8" Band
Max Clamping Diameter
2 in
Package Quantity
1
Width
2-1/2 in
Band Material
Carbon Steel
Apache 48017006 1/2" -1" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band
Max Clamping Diameter
1 in
Min Clamping Diameter
1/2 in
Package Quantity
1
Band Material
Stainless Steel
Max Clamping Diameter
2-3/16 in
Min Clamping Diameter
1-15/16 in
Package Quantity
1
Band Material
Stainless Steel
Max Clamping Diameter
2-1/16 in
Min Clamping Diameter
1-13/16 in
Package Quantity
1
Band Material
Stainless Steel
Apache 48002005 11/16" - 1-1/4" 304 Stainless Steel Worm Gear Clamp w/ 1/2" Wide Band
Max Clamping Diameter
1-1/4 in
Min Clamping Diameter
11/16 in
Package Quantity
1
Band Material
Stainless Steel
Max Clamping Diameter
2-5/16 in
Min Clamping Diameter
2.2 in
Package Quantity
1
Band Material
Stainless Steel
Apache 48008003 2-5/8" - 4-1/2" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band
Max Clamping Diameter
4-1/2 in
Min Clamping Diameter
2-5/8 in
Package Quantity
1
Band Material
Stainless Steel
Max Clamping Diameter
7 in
Min Clamping Diameter
4 in
Package Quantity
1
Band Material
Stainless Steel
B152HSP All 300 Series Stainless Worm Gear Hose Clamp, 7" - 9-15/16" Clamping Dia. 10-Pack
Max Clamping Diameter
9-15/16 in
Min Clamping Diameter
7 in
Package Quantity
10
Band Material
300 Stainless Steel
Max Clamping Diameter
2-3/4 in
Min Clamping Diameter
1-13/16 in
Package Quantity
10
Band Material
Stainless Steel
M6P Micro Seal, Miniature Partial Stainless Worm Gear Hose Clamp, 5/16" - 7/8" Clamping Dia. 10-Pack
Max Clamping Diameter
7/8 in
Min Clamping Diameter
5/16 in
Package Quantity
10
Band Material
Part Stainless Steel
B20HSP All 300 Series Stainless Worm Gear Hose Clamp, 3/4" - 1-3/4" Clamping Dia. 10-Pack
Max Clamping Diameter
1-3/4 in
Min Clamping Diameter
3/4 in
Package Quantity
10
Width
3-1/4 in
Apache 40029120 CP0699 1-1/2" Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8" Band
Max Clamping Diameter
1-1/2 in
Package Quantity
1
Width
2 in
Band Material
Carbon Steel
QR248HS Quick Release All Stainless Worm Gear Hose Clamp, 1-3/4" - 16" Clamping Dia. 10-Pack
Max Clamping Diameter
16 in
Min Clamping Diameter
1-3/4 in
Package Quantity
10
Band Material
Stainless Steel
B88HSPX 316 Stainless Steel Worm Gear Hose Clamp, 4-3/32" - 6" Clamping Dia. 10-Pack
Max Clamping Diameter
6 in
Min Clamping Diameter
4-3/32 in
Package Quantity
10
Width
9/16 in
QR48H Quick Release Partial Stainless Worm Gear Hose Clamp, 1-1/2" - 3-1/2" Clamping Dia. 10-Pack
Max Clamping Diameter
3-1/2 in
Min Clamping Diameter
1-1/2 in
Package Quantity
10
Band Material
Stainless Steel
Max Clamping Diameter
4-15/16 in
Min Clamping Diameter
4-9/16 in
Package Quantity
1
Band Material
Stainless Steel
Max Clamping Diameter
1-3/4 in
Min Clamping Diameter
3/4 in
Package Quantity
10
Band Material
Part Stainless Steel
WS16 WaveSeal 360™ 9/16" Band Constant Tension Hose Clamp 13/16" - 1-19/64" Clamping Dia. 10Pk
Max Clamping Diameter
1-19/64 in
Min Clamping Diameter
13/16 in
Package Quantity
10
Band Material
Stainless Steel
WS48 WaveSeal 360™ 9/16" Band Constant Tension Hose Clamp 2-3/16" - 3-5/16" Clamping Dia. 10Pk
Max Clamping Diameter
3-5/16 in
Min Clamping Diameter
2-3/16 in
Package Quantity
10
Band Material
Stainless Steel
B56HSP All 300 Series Stainless Worm Gear Hose Clamp, 3-1/16" - 4" Clamping Dia. 10-Pack
Max Clamping Diameter
4 in
Min Clamping Diameter
3-1/16 in
Package Quantity
10
Band Material
300 Stainless Steel
QR56HS Quick Release All Stainless Worm Gear Hose Clamp, 1" - 4" Clamping Dia. 10-Pack
Max Clamping Diameter
4 in
Min Clamping Diameter
1 in
Package Quantity
10
Band Material
Stainless Steel
QR28H Quick Release Partial Stainless Worm Gear Hose Clamp, 1" - 2-1/4" Clamping Dia. 10-Pack
Max Clamping Diameter
2-1/4 in
Min Clamping Diameter
1 in
Package Quantity
10
Band Material
Stainless Steel
M6HSP Micro Seal, Miniature 300 Series Stainless Worm Gear Hose Clamp, 5/16" - 7/8" Dia. 10-Pack
Max Clamping Diameter
7/8 in
Min Clamping Diameter
5/16 in
Package Quantity
10
Width
5/8 in
Apache 40029017 JS3019 13/16" Band-It Jr. Carbon Steel Preformed Clamp w/ 3/8" Wide Band
Max Clamping Diameter
13/16 in
Package Quantity
1
Width
1-1/4 in
Band Material
Carbon Steel
HD72S 9/16" Band, Heavy Duty 3-Piece Stainless Worm Gear Hose Clamp, 3" - 5" Clamping Dia. 10-Pack
Max Clamping Diameter
5 in
Min Clamping Diameter
3 in
Package Quantity
10
Band Material
Stainless Steel
B52H Partial Stainless Worm Gear Hose Clamp, 2-13/16" - 3-3/4" Clamping Dia. 10-Pack
Max Clamping Diameter
3-3/4 in
Min Clamping Diameter
2-13/16 in
Package Quantity
10
Band Material
Part Stainless Steel
B264HSP All 300 Series Stainless Worm Gear Hose Clamp, 14" - 16-15/16" Clamping Dia. 10-Pack
Max Clamping Diameter
16-15/16 in
Min Clamping Diameter
14 in
Package Quantity
10
Band Material
300 Stainless Steel
Max Clamping Diameter
1-1/16 in
Min Clamping Diameter
9/16 in
Package Quantity
10
Band Material
Stainless Steel
MS12SS All Stainless Military Worm Gear Hose Clamp, 9/16" - 1-1/4" Clamping Dia. 10-Pack
Max Clamping Diameter
1-1/4 in
Min Clamping Diameter
9/16 in
Package Quantity
10
Band Material
300 Stainless Steel
Max Clamping Diameter
1-3/4 in
Min Clamping Diameter
1-3/16 in
Package Quantity
1
Band Material
Part Stainless Steel