Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Power Seal Clamp - 1-1/16" Min - 2" Max  - 10 Pack

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Power Seal Clamp - 1-1/16" Min - 2" Max - 10 Pack

Item #: WBB51497

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($122.50)

Price: $12.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Power Seal Clamps, Plated Hex Screw: General Purpose Automotive and industrial clamps. High Strength 4-Piece Quadra-Lock construction. Exceeds all SAE requirements. Use for all standard clamp applications. 1/2" (12.7mm) band.

Product Specifications

    • WIDTH INCHES1/2 (1.27 cm)
    • BRANDBreeze Industrial Products
    • SCREW CONSTRUCTIONPlated Hex Screw
    • BAND CONSTRUCTION301 Stainless Steel
    • CLAMPING DIAMETER INCHES1-1/16 to 2
    • DESCRIPTIONPower Seal Clamp
    • MANUFACTURERS PART NUMBER62024
    • PACKAGE QUANTITY10
    • TYPEPower Seal Clamp
    • MAXIMUM CLAMPING DIAMETER INCHES2 (5.08 cm)
    • MINIMUM CLAMPING DIAMETER INCHES1-1/16 (2.7 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.