Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mini Hose Clamp - 7/32" min - 5/8" max - Case of 10 - 10 Pack

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Mini Hose Clamp - 7/32" min - 5/8" max - Case of 10 - 10 Pack

Item #: WBB51505

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($121.00)

Price: $11.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Miniature Clamps - 300 Stainless Steel Hex Screw: A lightweight, streamlined clamp generally used in small diameter applications such as air & fuel lines. The streamlined configuration allows for installation in tight fitting or difficult to reach areas. This clamp creates high sealing pressure with only 10 to 15 in./lbs. of installation torque. 5/16" (7.9mm) Band. Clamps sold in boxes of 10.

Product Specifications

    • WIDTH INCHES5/16 (.79 cm)
    • BRANDBreeze Industrial Products
    • SCREW CONSTRUCTION305 S.S. Hex Screw
    • BAND CONSTRUCTION301 Stainless Steel
    • CLAMPING DIAMETER INCHES7/32 to 5/8
    • DESCRIPTIONMini Hose Clamp
    • MANUFACTURERS PART NUMBER3704
    • PACKAGE QUANTITY10
    • TYPEMini Hose Clamp
    • MINIMUM CLAMPING DIAMETER INCHES7/32 (.56 cm)
    • MAXIMUM CLAMPING DIAMETER INCHES5/8 (1.59 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.