Hose Clamps
Brand
Color
Price
Apache 40029130 CP0899 2" Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8" Band
Max Clamping Diameter
2 in
Package Quantity
1
Width
2-1/2 in
Band Material
Carbon Steel
Max Clamping Diameter
2-3/16 in
Min Clamping Diameter
1-15/16 in
Package Quantity
1
Band Material
Stainless Steel
Max Clamping Diameter
2-1/2 in
Min Clamping Diameter
2-3/16 in
Package Quantity
1
Band Material
Stainless Steel
Max Clamping Diameter
3-3/16 in
Min Clamping Diameter
2-7/8 in
Package Quantity
1
Band Material
Stainless Steel
Max Clamping Diameter
1-7/8 in
Min Clamping Diameter
1-5/8 in
Package Quantity
1
Width
9/16 in
Max Clamping Diameter
2-5/8 in
Min Clamping Diameter
2-5/16 in
Package Quantity
1
Band Material
Stainless Steel