Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Make-A-Clamp - 100ft Band,10 Band Splices  - 1 Pack

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Make-A-Clamp - 100ft Band,10 Band Splices - 1 Pack

Item #: WBB51671

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($135.90)

Price: $67.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Make-A-Clamp System - 100' Band; 10 Band Splices

Reusable 100% stainless steel worm-drive clamps are made with 1/2"W Type 302 stainless steel band with type 410 stainless steel hex screw. Works by cutting off a piece of banding from a continuous roll. Allows cutting banding to a needed size.

Product Specifications

    • WIDTH INCHES1/2 (1.27 cm)
    • BRANDBreeze Industrial Products
    • SCREW CONSTRUCTION410 S.S. Hex Screw
    • BAND CONSTRUCTION302 Stainless Steel
    • DESCRIPTIONMake-A-Clamp
    • MANUFACTURERS PART NUMBER4005
    • MATERIAL(S)100 ft Band; 10 Band Splices
    • PACKAGE QUANTITY1
    • TYPEMake-A-Clamp
    • MAXIMUM CLAMPING DIAMETER INCHES--
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.