Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Fire Hose & Hydrant Adapters

252 Results

Ships From Canada

Availability

Special Price

Type

View All Material
View All Color
View All Price
252 Results
Compare
SALE
1
1
$7.10was $10.25
Save $3.15 (31%)
Ships Same Day

Material

Plastic

Fitting Type

Caps and Plugs

Connection Size

2-1/2 in

Color

Red

Compare
1
1
$24.95
Ships Same Day

Material

Brass

Fitting Type

Double Male

Connection Size

1-1/2 x 1-1/2 in

Connection Style

Male x Male

Compare
1
1
$83.95
Ships in 5 Business Days

Material

Aluminum

Fitting Type

Female x Male

Connection Size

2-1/2" x 1-1/2" in

Color

Black

Compare
1
1
$32.95
In Stock, Ships in 3-4 days

Material

Brass

Fitting Type

Caps and Plugs

Connection Size

1-1/2 in

Connection Style

Female

Compare
1
1
$105.95
Ships in 5 Business Days

Material

Brass

Fitting Type

Male x Male

Connection Size

2-1/2" x 3" in

Color

Brass

Compare
1
1
$139.95
Ships in 5 Business Days

Material

Brass

Fitting Type

Female x Male

Connection Size

2-1/2" x 2" in

Color

Brass