Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Connections Not Included

1-1/2" Mill Wash Down / Discharge Bulk Hose, 50 Feet
See all 20 items in product family

1-1/2" Mill Wash Down / Discharge Bulk Hose, 50 Feet

Item #: WBB769203

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 108.95
Product Information
Customer Review
Product Q&A
1-1/2" Mill Wash Down / Discharge Bulk Hose, 50 Feet

Features:
  • 100% polyester single jacket cover
  • Reinforcement will not mildew or decay
  • Weather resistant extruded synthetic rubber lining
Hoses are custom cut and non-returnable.

Product Specifications

    • LENGTH FEET50 (15.24 m)
    • COLOR FINISHWhite
    • BRANDApache Hose & Belting
    • CONNECTION TYPE--
    • CONSTRUCTIONPVC
    • DESCRIPTIONMill Wash Down Discharge Bulk Hose
    • DIAMETER INCHES1-1/2 (3.81 cm)
    • MANUFACTURERS PART NUMBER16000500-50-Feet
    • PSI250
    • TYPEMill Wash Down / Discharge Bulk Hose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.