Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2" Dielectric Union

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

1/2" Dielectric Union

Item #: WBB170297

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $16.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1/2 Dielectric Union

Designed for installation on potable water lines to protect against piping system deterioration caused by galvanic and stray current corrosion A dielectric fitting is necessary where dissimilar metals are used in piping systems

Documents are in PDF format

Product Specifications

    • BRANDZurn
    • CONNECTION TYPEFNPT
    • MAXIMUM TEMPERATURE180F
    • FITTING TYPEDielectric Union
    • SIZE INCHES1/2 (1.27 cm)
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER12-DU
    • PACKAGE QUANTITY1
    • POINT OF ORIGINImport
    • PSI250
    • STOCK TYPENon-Stock
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.