Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BMI Canada MGUNI12 Union 150# Galvanized Malleable - 1-1/4''
See all 15 items in product family

BMI Canada MGUNI12 Union 150# Galvanized Malleable - 1-1/4''

Item #: WBB30703

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A

Union 150# Galvanized Malleable - 1-1/4''

Union Specifications: ANSI B.1.20.1, Threads. B16.39, Dimensions, Pressure Rating. A.S.T.M. A197, Material. A153, Galvanizing. Federal Spec. WW-U-531 Pressure Ratings: Class 150 - 150 p.s.i. - Saturated Steam 300 p.s.i. - At 150 degrees W.O.G. Class 250 - 250 p.s.i. - Saturated Steam 500 p.s.i. - At 150 Degrees W.O.G Class 300 - p.s.i. - Saturated Steam 600 p.s.i. - At 150 Degrees W.O.G.

Product Specifications

    • BRANDPannext
    • CONNECTION TYPEFNPT
    • FITTING TYPEUnion
    • CLASS150
    • CONSTRUCTIONGalvanized Malleable
    • MANUFACTURERS PART NUMBERMGUNI12
    • PACKAGE QUANTITY1
    • POINT OF ORIGINImport
    • SIZE1-1/4
    • TYPEStandard
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.