Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Plug & Manufacturing Plug 300# Galvanized Steel - 3/8'' - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

General Plug & Manufacturing Plug 300# Galvanized Steel - 3/8'' - Pkg Qty 100

Item #: WBB30842

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$0.28 each

Sold in packages of 100

Price: $28.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A

Plug 300# Galvanized Steel - 3/8''

Extra Heavy Class 300 Specifications: ANSI B1.20.1, Threads. B16.3, Dimensions, Pressure Rating. A.S.T.M. A 197, Material. A153, Galvanizing. Pressure ratings: 300 p.s.i- Saturated Steam 1/4'' - 1'' - 2000 p.s.i - At 150 Degrees W.O.G 1-1/4''-2'' - 1500 p.s.i - At 150 Degrees W.O.G 2-1/2'' - 3'' - 1000 p.s.i - At 150 Degrees W.O.G (Sold in quantity of 100 pcs.)

Product Specifications

    • BRANDGeneral Plug
    • CONNECTION TYPEMNPT
    • FITTING TYPEPlug
    • CLASS300
    • CONSTRUCTIONGalvanized Steel
    • MANUFACTURERS PART NUMBER003-5545
    • MATERIALGalvanized Steel
    • PACKAGE QUANTITY100
    • POINT OF ORIGINDomestic
    • PSI300
    • SIZE3/8
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.