Brass 125 Lb Lead Free Fitting 3" Coupling Npt Female - Pkg Qty 2
See all 74 items in product family

Brass 125 Lb Lead Free Fitting 3" Coupling Npt Female - Pkg Qty 2

Item #: WBB352417

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$79.95 each

Sold in packages of 2

Price: $159.90
Product Information
Customer Review
Product Q&A
Merit Brass 125 Lb Lead Free Fitting 3" Coupling NPT Female

Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.

Product Specifications

    • BRANDMerit Brass
    • FITTING TYPECoupling
    • SIZE INCHES3 (7.62 cm)
    • CLASS125 (56.82 kg)
    • CONSTRUCTIONLead-Free Brass
    • DIAMETER INCHES3 (7.62 cm)