Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zurn Z881301 - Deck Mounted Gas-Water Lab Fitting
See all 97 items in product family

Zurn Z881301 - Deck Mounted Gas-Water Lab Fitting

Item #: WBB174909

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 792.00
Product Information
Customer Review
Product Q&A
Zurn Z881301 - Deck Mounted Gas-Water Lab Fitting

ZURN AquaSpec® Z881301 Deck mounted multiple use laboratory fitting with 6 [152mm] rigid or swing gooseneck vacuum breaker spout, two ground key cocks (up to 40 PSI) with blade handles and three 3/8 NPT female inlets. Unit is furnished with removable serrated nozzles and wrist blade handle

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES16-3/4 (42.55 cm)
    • COLOR FINISHChrome
    • ADA COMPLIANTNo
    • BRANDZurn
    • CENTERS INCHES--
    • CERTIFICATIONS--
    • CONSTRUCTION--
    • DECK PLATE INCHES--
    • DESCRIPTION--
    • FAUCET HOLES3
    • GALLONS PER MINUTE--
    • HANDLE STYLESingle 4" Wrist Blade
    • HOSE LENGTH--
    • INLET CONNECTION3/8
    • MANUFACTURERS PART NUMBERZ881301
    • MOUNTING TYPEDeck
    • POWER SUPPLY--
    • SPOUT HEIGHT INCHES10-1/4 (26.04 cm)
    • SPOUT REACH INCHES8 (20.32 cm)
    • SPOUT TYPE--
    • SPRAY HEAD--
    • STYLESerrated Nozzles
    • SURGICAL BEND SPOUT--
    • TRANSFORMER TYPE--
    • TYPEMedical
    • WEIGHT LBS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.