Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zurn Z82800 - Deck Mounted Tin Lined Lab Faucet
See all 97 items in product family

Zurn Z82800 - Deck Mounted Tin Lined Lab Faucet

Item #: WBB174881

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $409.95
Product Information
Customer Review
Product Q&A
Zurn Z82800 - Deck Mounted Tin Lined Lab Faucet

ZURN AquaSpec® Z82800 Polished chrome-plated single laboratory faucet with an integral shank, a quarter turn ceramic disc cartridges and a 6 [152mm] centerline rigid or swing gooseneck spout. Unit is tinlined and furnished with a metal four arm indexed handle, mounting hardware, a 1/4 NPT male inlet and a serrated tip outlet

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES13-1/16 (33.18 cm)
    • COLOR FINISHChrome
    • ADA COMPLIANTNo
    • BRANDZurn
    • CENTERS INCHES--
    • CERTIFICATIONS--
    • CONSTRUCTION--
    • DECK PLATE INCHES--
    • DESCRIPTION--
    • FAUCET HOLES1
    • GALLONS PER MINUTE--
    • HANDLE STYLESingle Four Arm
    • HOSE LENGTH--
    • INLET CONNECTION1/4
    • MANUFACTURERS PART NUMBERZ82800
    • MOUNTING TYPEDeck
    • POWER SUPPLY--
    • SPOUT HEIGHT INCHES7-5/16 (18.57 cm)
    • SPOUT REACH INCHES6 (15.24 cm)
    • SPOUT TYPE--
    • SPRAY HEAD--
    • STYLE--
    • SURGICAL BEND SPOUT--
    • TRANSFORMER TYPE--
    • TYPEMedical
    • WEIGHT LBS--
    • LEAD FREE COMPLIANTNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.