Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zurn Z826C1 - Deck Mounted Gooseneck Lab Faucet
See all 97 items in product family

Zurn Z826C1 - Deck Mounted Gooseneck Lab Faucet

Item #: WBB174887

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $196.95
Product Information
Customer Review
Product Q&A
Zurn Z826C1 - Deck Mounted Gooseneck Lab Faucet

ZURN AquaSpec® Z826C1 Polished chrome-plated double laboratory faucet with integral shank, quarter turn ceramic disc cartridges and a 8 [203mm] centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 GPM [8.3 L] pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), 2-1/2 [64mm] vandal-resistant color-coded metal lever handles, mounting hardware and stainless steel flex connection hoses

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES14-7/8 (37.78 cm)
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDZurn
    • CENTERS INCHES--
    • CERTIFICATIONSA112.18.1
    • CONSTRUCTION--
    • DECK PLATE INCHES--
    • DESCRIPTION--
    • FAUCET HOLES1
    • GALLONS PER MINUTE2.2 (8.33 l)
    • HANDLE STYLEDouble Lever
    • HOSE LENGTH--
    • INLET CONNECTION3/8
    • MANUFACTURERS PART NUMBERZ826C1
    • MOUNTING TYPEDeck
    • POWER SUPPLY--
    • SPOUT HEIGHT INCHES9-1/4 (23.5 cm)
    • SPOUT REACH INCHES8 (20.32 cm)
    • SPOUT TYPE--
    • SPRAY HEAD--
    • STYLE--
    • SURGICAL BEND SPOUT--
    • TRANSFORMER TYPE--
    • TYPEMedical
    • WEIGHT LBS--
    • LEAD FREE COMPLIANTYes
    • LITERS PER MINUTE8.33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.