Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zurn Z825B4-6F - Deck Mounted Gooseneck Lab Faucet
See all 101 items in product family

Zurn Z825B4-6F - Deck Mounted Gooseneck Lab Faucet

Item #: WBB174828

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 180.95
Product Information
Customer Review
Product Q&A
Zurn Z825B4-6F - Deck Mounted Gooseneck Lab Faucet

ZURN AquaSpec® Z825B4 Polished chrome-plated single laboratory faucet with integral shank, a quarter turn ceramic disc cartridge and a 5-3/8 [137mm] centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 GPM [8.3 L] pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), a 4 [102mm] vandal-resistant color-coded metal wrist blade handle, mounting hardware and a 1/2 NPSM coupling nut for standard lavatory riser

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES13 (33.02 cm)
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDZurn
    • CENTERS INCHES--
    • CERTIFICATIONSA112.18.1
    • CONSTRUCTION--
    • DECK PLATE INCHES--
    • DESCRIPTION--
    • FAUCET HOLES1
    • GALLONS PER MINUTE--
    • HANDLE STYLESingle 4" Wrist Blade
    • HOSE LENGTH--
    • INLET CONNECTION1/2
    • MANUFACTURERS PART NUMBERZ825B4-6F
    • MOUNTING TYPEDeck
    • POWER SUPPLY--
    • SPOUT HEIGHT INCHES6-13/16 (17.3 cm)
    • SPOUT REACH INCHES5-19/32 (14.21 cm)
    • SPOUT TYPE--
    • SPRAY HEAD--
    • STYLEFemale Nozzle Outlet
    • SURGICAL BEND SPOUT--
    • TRANSFORMER TYPE--
    • TYPEMedical
    • WEIGHT LBS--
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.