T&S Brass B-0133-B Pre-Rinse Unit With Wall Bracket

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

T&S Brass B-0133-B Pre-Rinse Unit With Wall Bracket

Item #: WBB344694

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $681.68 Save up to 44%
Price: $ 381.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
T&S Brass B-0133-B Pre-Rinse Unit With B-0109-01 Wall Bracket

Feautres:
  • Pre-Rinse Unit With Wall Bracket
  • 8 center wall mount base faucet with Pop and Lock riser installation feature
  • 6 (152 mm) wall bracket
  • B-0107 spray valve
  • 1/2 NPT female eccentric flanged inlets
  • 18 (457 mm) riser
  • 44 flexible stainless steel hose
  • 8-1/4 (210 mm) clearance
  • 35-1/2 (902 mm) high
  • 15 (381 mm) overhang

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES34-1/2 (87.63 cm)
    • COLOR FINISHPolished Chrome
    • ADA COMPLIANTNo
    • BRANDT&S Brass
    • CENTERS INCHES8 (20.32 cm)
    • CONNECTION TYPEFNPT
    • CONSTRUCTIONChrome Plated Brass
    • FAUCET HOLES2
    • GALLONS PER MINUTE1.42 (5.38 l)
    • HANDLE STYLEDouble Lever W/Spray
    • HOSE LENGTH44
    • INLET CONNECTION1/2
    • MANUFACTURERS PART NUMBERB-0133-B
    • MOUNTING TYPEWall
    • PACKAGE QUANTITY1
    • SPOUT HEIGHT INCHES13-1/2 (34.29 cm)
    • WALL PLATE INCHES--
    • WALL BRACKET SIZE INCHES6 (15.24 cm)
    • LITERS PER MINUTE5.38
    • RISER HEIGHT18

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

met all my expectations

Your review: I have replaced or added many water handling devices in my home with T&S brass products. Without exception, all have been perfectly satisfactory. The only reason I said that this product met my expectations rather than exceeding them is because I have very high expectations of the product line from this company. Today there are many cheap knockoffs of T&S brass products. A careful inspection of these items will reveal their lesser quality. T&S brass products are somewhat pricy but if your philosophy of purchasing is to buy it once and forget it, this is the brand for you. Remember these products are primarily made for commercial use and if you use them as I do in a residential application I fully expect them to outlive me. It a rare experience to find anything in today's marketplace which is worth its price. This products is one of these.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed