Single Control Kitchen Faucet W/Hose Spray

Single Control Kitchen Faucet W/Hose Spray

Item #: WBB67115

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 447.95
Product Information
Customer Review
Product Q&A
Single Control Kitchen Faucet W/Hose Spray

ZURN AquaSpec® Z82300-CP8-HS Polished chrome plated cast brass single control kitchen faucet with an integral 10 [245mm] cast swing spout, a ceramic disc cartridge and a temperature limit stop. Unit is furnished with a hose and spray, a 2.2 GPM [8.3L] pressure compensating aerator (Complying with ANSI A112.18.1 Standard for flow), 8 [203] centers, cast metal chrome plated cover, a metal ADA compliant lever handle, stainless steel flex connection hoses and mounting hardware

Documents are in PDF format

Product Specifications

    • INLET CONNECTION9/16
    • OVERALL HEIGHT INCHES6-1/8 (15.56 cm)
    • LITERS PER MINUTE8.33
    • FAUCET HOLES4
    • HANDLE STYLESingle Lever W/Hose Spray
    • STYLE--
    • LEAD FREE COMPLIANTYes
    • SPOUT REACH INCHES10 (25.4 cm)
    • GALLONS PER MINUTE2.2 (8.33 l)
    • BRANDZurn
    • COLOR FAMILYChrome
    • COLOR FINISHChrome
    • POWER SUPPLY--
    • MANUFACTURERS PART NUMBERZ82300-CP8-HS
    • DECK PLATE INCHES8 (20.32 cm)
    • ADA COMPLIANTYes
    • CONSTRUCTION--
    • DRAIN STYLE--
    • MOUNTING TYPEDeck
    • CENTERS INCHES8 (20.32 cm)
    • HANDLE LENGTH INCHES--
    • SPOUT HEIGHT INCHES5 (12.7 cm)