Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Vandal Resistant Water Filtered ADA Water Cooler, SS, VR Bubbler, 115V, 60Hz, 5 Amps, LVRC8S
See all 13 items in product family

Elkay Vandal Resistant Water Filtered ADA Water Cooler, SS, VR Bubbler, 115V, 60Hz, 5 Amps, LVRC8S

Item #: WBB190509

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,521.75 Save up to 28%
Qty Price
1-2 $1,142.00 ea.
3+ $1,097.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Elkay Filtration Rewards Program
Purchase A Filtered Unit And Get $40 Per Unit. Limited Time Promotion. Offer Valid from 12/1/2016 - 8/31/2017.
Click PROMOTION Button Below For More Details.


Elkay - ADA VANDAL RESISTANT COOLERS - LVRC8S

This self-contained, double wall hung electric refrigerated water cooler is extremely vandal resistant, and is rated for indoor and outdoor high demand locations. The stainless steel construction provides a vandal-resistant enclosure, along with heavy duty push buttons and perforated stainless steel louver screening which prevents objects from being inserted into the cooler. Additionally, it's patented valve with build-in flow regulator provides a constant stream from 20 to 105 psi.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

THIS ITEM IS NON RETURNABLE

Documents

Documents are in PDF format

Product Specifications

    • ACCESS PANELNo
    • COOLER/FOUNTAIN ACTIVATIONEasy Touch
    • ADA CERTIFIEDYes
    • AMPS5
    • ANSI CERTIFIEDYes
    • BRANDElkay
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES18-5/8 (47.31 cm)
    • FILTERYes
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GALLONS PER HOUR16 (60.57 l)
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES20-5/8 (52.39 cm)
    • HERTZ60
    • INSTALLATION TYPEWall
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBERLVRC8S
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDYes
    • STYLEBarrier Free
    • VANDAL RESISTANT BUBBLERYes
    • VOLTAGE115
    • WALL PLATENo
    • WIDTH INCHES18 (45.72 cm)
    • FOR OUTDOOR USENo
    • REBATE AVAILABLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.