Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown Light Gray Granite

Elkay Slant Front Water Cooler, Sandalwood, Wall Hung, 115V, 60Hz, 2 Amps, HEW3T1Z
See all 19 items in product family

Elkay Slant Front Water Cooler, Sandalwood, Wall Hung, 115V, 60Hz, 2 Amps, HEW3T1Z

Item #: WBB190419

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,453.10 Save up to 26%
Qty Price
1-2 $1,123.00 ea.
3+ $1,077.00 ea.
Product Information
Customer Review
Product Q&A
Elkay® Slant Front Wall Mount Cooler - Sandalwood

This 13"W x 15-13/4"L x 15-1/8"H unit is made with an impact-resistant vinyl coating for long lasting durability and dependability. A raised-rib basin with a snap-out drain strainer offers easy maintenance. Flexi-Guard Anti-Microbial Safety Bubbler prevents growth of bacteria and is keyed into position to stay firmly in place. Removable one-piece wraparound cabinet allows easy access to interior. Completely free of lead-containing brass parts. Certified to NSF/ANSI 61.

Product Specifications

    • ACCESS PANELNo
    • COOLER/FOUNTAIN ACTIVATIONPush Button
    • ADA CERTIFIEDNo
    • AMPS2
    • ANSI CERTIFIEDYes
    • BRANDElkay
    • BUBBLERAntimicrobial Flexible
    • COLOR FINISHSandalwood
    • DEPTH INCHES13 (33.02 cm)
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GALLONS PER HOUR3 (11.36 l)
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES15-1/8 (38.42 cm)
    • HERTZ60
    • INSTALLATION TYPEWall
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBERHEW3T1Z
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDYes
    • STYLEStandard Wall Mount
    • TYPESingle
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE115
    • WALL PLATENo
    • WIDTH INCHES15-3/4 (40.01 cm)
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.