Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay ADA Vandal Resistant Water Cooler, SS, Frost Res, 2 Station, 115V, 60Hz, 7.2 Amps, VRCTLFR8SC
See all 13 items in product family

Elkay ADA Vandal Resistant Water Cooler, SS, Frost Res, 2 Station, 115V, 60Hz, 7.2 Amps, VRCTLFR8SC

Item #: WBB190449

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,658.80 Save up to 41%
Qty Price
1-2 $2,258.00 ea.
3+ $2,167.00 ea.
Product Information
Customer Review
Product Q&A
Elkay - ADA VANDAL RESISTANT COOLERS - VRCTLFR8SC

This GreenSpec listed refrigerated water cooler is energy and water efficient. It's self-contained vandal resistant, double wall hung design allows for indoor and outdoor use in high demand locations, while the patented valve with built-in flow regulator provides constant stream from 20 to 105 psi.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

THIS ITEM IS NON RETURNABLE

Documents are in PDF format

Product Specifications

    • ACCESS PANELNo
    • COOLER/FOUNTAIN ACTIVATIONEasy Touch
    • ADA CERTIFIEDYes
    • AMPS7.2
    • ANSI CERTIFIEDYes
    • BRANDElkay
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES18-5/8 (47.31 cm)
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GALLONS PER HOUR3 (11.36 l)
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES27-3/16 (69.06 cm)
    • HERTZ60
    • INSTALLATION TYPEWall
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBERVRCTLFR8SC
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS2 (Lower On Right)
    • REFRIGERATEDYes
    • STYLEBarrier Free
    • VANDAL RESISTANT BUBBLERYes
    • VOLTAGE115
    • WALL PLATENo
    • WIDTH INCHES36 (91.44 cm)
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.