Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay ADA Hands Free Water Cooler, Light Gray Granite, Hands Free, 115V, 60Hz, 5 Amps, EZO8L
See all 28 items in product family

Elkay ADA Hands Free Water Cooler, Light Gray Granite, Hands Free, 115V, 60Hz, 5 Amps, EZO8L

Item #: WBB190571

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,237.34 Save up to 26%
Qty Price
1-2 $954.00 ea.
3+ $916.00 ea.
Product Information
Customer Review
Product Q&A
Elkay - ADA HANDS FREE COOLERS - EZO8L

This self contained electrically refrigerated wall hung water cooler has a capacity of 50 degree (f) drinking water. It's non-pressurized tank system is standard, and is located after the bubbler valve so that the tank is subject to in line pressure only when valve button is pressed. Unit is operated by self-closing Easy-Touch controls which require less than 3 pounds of force to activate.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

Documents

Documents are in PDF format

Product Specifications

    • ACCESS PANELNo
    • COOLER/FOUNTAIN ACTIVATIONSensor
    • ADA CERTIFIEDYes
    • AMPS5
    • ANSI CERTIFIEDYes
    • BRANDElkay
    • COLOR FINISHLight Gray Granite
    • DEPTH INCHES19 (48.26 cm)
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GALLONS PER HOUR8 (30.28 l)
    • GLASS FILLERNo
    • HANDS FREE OPERATIONYes
    • HEIGHT INCHES19-13/16 (50.32 cm)
    • HERTZ60
    • INSTALLATION TYPEWall
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBEREZO8L
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDYes
    • STYLEBarrier Free
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE115
    • WALL PLATENo
    • WIDTH INCHES18-3/8 (46.67 cm)
    • FOR OUTDOOR USENo

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Messy water fountain

Your review: I wish the person I spoke to at Global Industrial had really explained to me how the hand-free feature worked. You basically have to start bending down to drink from it, and after a short delay, the water flows. For the 2-6 year olds in my gymnastics center, it's too confusing for them. They run their hands all over it, trying to get the water to flow,including where the water comes out. When it does flow, it ends up on their arms, face, and running down the unit to the floor. I wish I had gotten a standard old-fashioned fountain! This might be great for a business environment but not mine.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.