Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown Light Gray

Elkay Simulated Semi-Recessed Water Cooler, Stainless Steel, Wall Hung, 115V, 4.8 Amps, ESWA8S1Z
See all 2 items in product family

Elkay Simulated Semi-Recessed Water Cooler, Stainless Steel, Wall Hung, 115V, 4.8 Amps, ESWA8S1Z

Item #: WBB190557

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $2,786.73 Save up to 37%
Qty Price
1-2 $1,818.00 ea.
3+ $1,744.00 ea.
Product Information
Customer Review
Product Q&A
Elkay - SIMULATED SEMI-RECESSED COOLERS - ESWA8S1Z

This self contained electrically refrigerated wall hung water cooler has a capacity of 50 degree (f) drinking water. It's non-pressurized tank system is standard, and is located after the bubbler valve so that the tank is subject to in line pressure only when valve button is pressed.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

THIS ITEM IS NON RETURNABLE

Documents are in PDF format

Product Specifications

    • ACCESS PANELNo
    • ADA CERTIFIEDNo
    • AMPS4.8
    • ANSI CERTIFIEDYes
    • BASE MODEL NUMBERESWA8
    • BRANDElkay
    • COLOR FINISHStainless Steel
    • DEPTH INCHES9-1/2 (24.13 cm)
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GALLONS PER HOUR9 (34.07 l)
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES37 (93.98 cm)
    • HERTZ60
    • INSTALLATION TYPERecessed
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBERESWA8S1Z
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDYes
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE115
    • WALL PLATENo
    • WIDTH INCHES18 (45.72 cm)
    • FOR OUTDOOR USENo

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Equipment Slow Shipping

Your review: The equipment was good.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.