Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Stainless Steel

Elkay Water Cooler- Filtered Space-Ette Floor, Sandalwood, 115V, 60Hz, 6.8 Amp, LFDE10T1Z

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Elkay Water Cooler- Filtered Space-Ette Floor, Sandalwood, 115V, 60Hz, 6.8 Amp, LFDE10T1Z

Item #: WBB190563

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,754.39 Save up to 31%
Qty Price
1-2 $1,270.00 ea.
3+ $1,218.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Elkay Filtration Rewards Program
Purchase A Filtered Unit And Get $40 Per Unit. Limited Time Promotion. Offer Valid from 12/1/2016 - 8/31/2017.
Click PROMOTION Button Below For More Details.


Elkay - SPACE-ETTE FLOOR COOLERS - LFDE10T1Z

This self-contained electric refrigerated floor model water cooler has a capacity of 50 degrees(f) drinking water. This model is complete with a hermetically sealed combination tank-tube type cooling unit which is enclosed in cabinet. The cabinet design also allows for flush to wall installation with removable front panel and cabinet sides in Sandalwood Vinyl.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

THIS ITEM IS NON RETURNABLE

Documents

Documents are in PDF format

Product Specifications

    • ACCESS PANELNo
    • ADA CERTIFIEDNo
    • AMPS6.8
    • ANSI CERTIFIEDYes
    • BASE MODEL NUMBERLFDE10
    • BRANDElkay
    • COLOR FINISHSandalwood
    • DEPTH INCHES12 (30.48 cm)
    • FILTERYes
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GALLONS PER HOUR10 (37.85 l)
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES38 (96.52 cm)
    • HERTZ60
    • INSTALLATION TYPEFloor
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBERLFDE10T1Z
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDYes
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE115
    • WALL PLATENo
    • WIDTH INCHES12 (30.48 cm)
    • REBATE AVAILABLEYes
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.