Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Soft Sides ADA Water Fountain, Stainless Steel, VR Bubbler, 2 Station, EDFPVR217RAC
See all 17 items in product family

Elkay Soft Sides ADA Water Fountain, Stainless Steel, VR Bubbler, 2 Station, EDFPVR217RAC

Item #: WBB190590

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,012.77 Save up to 32%
Qty Price
1-2 $2,141.00 ea.
3+ $2,055.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Elkay - SOFT SIDE HEAVY DUTY FOUNTAINS - EDFPVR217RAC

This wall mounted drinking fountain is constructed of 18 gauge type 304 stainless steel, with a polished satin finish. It's contoured basin minimizes splash while the exclusive Flexi-Guard safety bubbler helps prevent accidental mouth injuries. Operated by a fully functional, vandal resistant push button, and patented valve and in-line flow regulator provides stream from 20 to 105 psi. Front Access Panel included. This Drinking Fountain is ADA, ANSI and NSF certified.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

THIS ITEM IS NON RETURNABLE

Documents are in PDF format

Product Specifications

    • ACCESS PANELNo
    • COOLER/FOUNTAIN ACTIVATIONFront Push Button
    • ADA CERTIFIEDYes
    • AMPS--
    • ANSI CERTIFIEDYes
    • BASE MODEL NUMBEREDFPVR217RAC
    • BASIN DEPTH INCHES6-1/2 (16.51 cm)
    • BRANDElkay
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHStainless Steel
    • CONSTRUCTION18 Ga. Stainless Steel
    • DEPTH INCHES18-3/4 (47.63 cm)
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES20-3/8 (51.75 cm)
    • HERTZ--
    • INSTALLATION TYPEWall
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBEREDFPVR217RAC
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS2 (Lower On Left)
    • REFRIGERATEDNo
    • SHAPESquare
    • VANDAL RESISTANT BUBBLERYes
    • VOLTAGE--
    • WALL PLATENo
    • WIDTH INCHES38-1/2 (97.79 cm)
    • FOR OUTDOOR USENo
    • BASIN HEIGHT INCHES6-1/2 (16.51 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.