Haws Barrier-Free ADA Wall Mounted Drinking Fountain
See all 14 items in product family

Haws Barrier-Free ADA Wall Mounted Drinking Fountain

Item #: WBB210727

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,671.76 Save up to 14%
Price: $ 1,430.00
Product Information
Customer Review
Product Q&A
Accessories
Low Profile Stainless Steel Drinking Fountain

This Haws ® Low Profile Drinking Fountain features an antimicrobial finish for safety. Barrier-free drinking fountain uses a patented push-button valve assembly allowing for front access stream adjustment, as well as, cartridge and strainer access. Internal trap allows secure installation at multiple locations without taking up excess space. Vandal resistant components. Features antimicrobial finish on bubbler head, waste strainer, push button, and trap to help protect against the growth of mold and mildew. Made using 14 gauge Type 304 stainless steel with integral mounting plate. Beautiful satin finish resists stains and corrosion. Soft rounded corners for safety. One-piece stamped basin with low-profile design offers an aesthetically pleasing and durable finish. Meets Federal Regulations for the disabled including the ADA and Child ADA. Meets ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. Compliant to California Health and Safety Code 116875 (AB 1953-2006) as evaluated by CSA International.

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONFront Push Button
    • ADA CERTIFIEDYes
    • BRANDHaws®
    • COLOR FINISHSilver
    • CONSTRUCTION14 Ga. Stainless Steel
    • DEPTH INCHES18 (45.72 cm)
    • FILTERNo
    • HEIGHT INCHES8 (20.32 cm)
    • INSTALLATION TYPEWall
    • MANUFACTURERS PART NUMBER1107L
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • SHAPESquare
    • VANDAL RESISTANT BUBBLERNo
    • WIDTH INCHES12 (30.48 cm)
    • INCLUDES1-1/4" IPS Internal Trap, Vandal Resistant Bottom Plate
    • FOR OUTDOOR USENo