Previous

Item in product family

Next

Item in product family
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
Haws Galvanized Steel Outdoor Pedestal Drinking Fountain, 11 Gauge, Green
See all 8 items in product family

Haws Galvanized Steel Outdoor Pedestal Drinking Fountain, 11 Gauge, Green

Item #: WBB210729

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,956.00
Product Information
Customer Review
Product Q&A
Accessories
Galvanized Outdoor Drinking Fountain

This Haws ® Pedestal Drinking Fountain allows the circular pedestal to be placed in multiple locations without taking up excess space. Pedestal drinking fountain uses a push-button valve assembly that allows front access stream adjustment, as well as, cartridge and strainer access. Equipped with vandal resistant components for safety and protection. Made using a heavy duty 11 gauge galvanized steel pedestal with green powder-coat finish for exceptional corrosion resistance. Meets Federal Regulations for the disabled including ADA standards. Meets ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. Compliant to California Health and Safety Code 116875 (AB 1953-2006) as evaluated by CSA International.

Product Specifications

    • ADA CERTIFIEDYes
    • ASSEMBLYUnassembled
    • BRANDHaws®
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHGreen
    • CONSTRUCTIONGalvanized Steel
    • DEPTH INCHES41 (104.14 cm)
    • FILTERNo
    • FREEZE/FROST RESISTANTNo
    • HEIGHT INCHES38 (96.52 cm)
    • INSTALLATION TYPEFloor
    • LENGTH INCHES41 (104.14 cm)
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER3380
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • SHAPERound
    • STEEL GAUGE11
    • VANDAL RESISTANT BUBBLERYes
    • WEIGHT LBS101 (45.91 kg)
    • WIDTH INCHES14 (35.56 cm)
    • FOR OUTDOOR USEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed