Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Concrete Wall-Mount Outdoor Drinking Fountain - Gray Limestone
See all 17 items in product family

Concrete Wall-Mount Outdoor Drinking Fountain - Gray Limestone

Item #: WB240844GY

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 818.00
Product Information
Customer Review
Product Q&A
Accessories
Concrete Wall-Mount Outdoor Drinking Fountain - Gray Limestone
Wall Mount Drinking Fountain
Wall mount drinking fountains are popular for use indoors and outdoors! Concrete drinking fountains provide clean water for any environment. Wall mount water fountains are made of pre-cast concrete with lead free components including stainless steel receptor, access doors and mounting brackets to provide weather proof and corrosion resistance thatÂ’s great for outdoor applications. Drinking fountains include vandal resistant screws and double bubbler projector with chrome plated exposed fittings for theft protection and an attractive finish. Smooth, contoured basins with rounded corners and edges helps reduce splatter, ensure proper drainage and prevent standing waste water. Concrete water fountains are easy-to-clean and have beveled edges and corners for safety.

Documents

Documents are in PDF format

Product Specifications

    • ADA CERTIFIEDNo
    • BRANDBohlmann™
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHGray
    • CONSTRUCTIONConcrete, Aggregate Stone
    • DEPTH INCHES12 (30.48 cm)
    • DESCRIPTIONWall Mount
    • FILTERNo
    • FREEZE/FROST RESISTANTNo
    • HEIGHT INCHES9-7/8 (25.08 cm)
    • INLET3/8"
    • INSTALLATION TYPEWall
    • MANUFACTURERS PART NUMBERDFWM-12-GRAY
    • NUMBER OF STATIONS1
    • OUTLET1-1/4"
    • PSI [MAX]105
    • REFRIGERATEDNo
    • SHAPESquare
    • VANDAL RESISTANT BUBBLERNo
    • WEIGHT LBS42 (19.09 kg)
    • WIDTH INCHES13 (33.02 cm)
    • PROMOTION
    • FOR OUTDOOR USEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.