Concrete Wall-Mount Outdoor Drinking Fountain ADA Accessible - Red Quartzite
See all 17 items in product family

Concrete Wall-Mount Outdoor Drinking Fountain ADA Accessible - Red Quartzite

Item #: WB240845RD

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 828.00
Product Information
Customer Review
Product Q&A
Accessories
Concrete Wall-Mount Outdoor Drinking Fountain ADA Accessible - Red Quartzite
ADA Accessible Wall Mount Drinking Fountain
Wall mount drinking fountains are popular for use indoors and outdoors! Concrete drinking fountains provide clean drinking water for any environment. Wall mount water fountains are made of pre-cast concrete with lead free components including stainless steel receptor, access doors and mounting brackets to provide weather proof and corrosion resistance thatÂ’s great for outdoor applications. Drinking fountains include vandal resistant screws and double bubbler projector with chrome plated exposed fittings for theft protection and an attractive finish. Smooth, contoured basins with rounded corners and edges helps reduce splatter, ensure proper drainage and prevent standing waste water. Concrete water fountains are easy-to-clean and have beveled edges and corners for safety. ADA accessible drinking fountains do not include barriers to allow wheelchair access.

Documents

Documents are in PDF format

Product Specifications

    • ADA CERTIFIEDYes
    • BRANDBohlmann™
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHRed
    • CONSTRUCTIONConcrete, Aggregate Stone
    • DEPTH INCHES19 (48.26 cm)
    • DESCRIPTIONADA Wall Mount
    • FILTERNo
    • FREEZE/FROST RESISTANTNo
    • HEIGHT INCHES9-7/8 (25.08 cm)
    • INLET3/8"
    • INSTALLATION TYPEWall
    • MANUFACTURERS PART NUMBERDFWM-19-RED
    • NUMBER OF STATIONS1
    • OUTLET1-1/4"
    • PSI [MAX]105
    • REFRIGERATEDNo
    • SHAPESquare
    • VANDAL RESISTANT BUBBLERYes
    • WEIGHT LBS57 (25.91 kg)
    • WIDTH INCHES13 (33.02 cm)
    • FOR OUTDOOR USEYes